Drum Foam Medium Cutting


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

Remove minor imperfections from bodywork with medium cutting drum foam from Flexipads®. Designed for use with electric and pneumatic drills, and other similar machines, the dense foam makes quick work of light to medium blemishes.

Features and Benefits
• Suitable for use on curved or shaped surfaces
• Ideal for hard to reach areas
• Compatible with any machines that feature a 6mm spindle

See full description

Feature Attributes

Material:
Polyurethane Foam
Maximum RPM:
2500 rpm
Shank Diameter:
6 mm
Product Type:
Bobs
Shape:
Cylindrical
For Use On:
Chrome,Non Ferrous Metals,Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome