Inox Cutting Disc


Select
£1.53 Inc VAT (20%)


See all variants from £1.53

Description

The Faithfull Inox Cutting Disc enables a quick, very clean cut with minimal effort. Ideal for precise, vibration-free metal cutting. Manufactured from aluminium oxide abrasive grit with fibreglass reinforcing, resin bonded to provide both safety and optimum cutting performance. This construction enables higher cutting speed, low material loss and low noise. Applications include: car bodywork, tank construction, steel cable, thin-walled profile sections and pipes made from stainless steel, non-ferrous metals and composite materials. Manufactured to EN 12413 standard. SAFETY TIPS Read the manufacturer's instructions carefullyWear goggles to guard against flying chips or dustInspect the condition of the wheel frequentlyAdjust the guard to deflect sparks and dustMaintain the revs and let the wheel do the work

Feature Attributes

Type:
Flat
Disc Style:
Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome