K960Tx Special Cutting Discs


£1.99 Inc VAT (20%)

See 2 Product Variants
£1.99

Description

Experience precision cutting with the K 960 TX Special cutting-off wheel, designed for professionals tackling high alloy steel and tough materials like titanium. Crafted with ceramic aluminium oxide, it ensures maximum aggressiveness and longevity, delivering clean cuts with minimal burr formation. Its thin design allows for effortless slicing, while the multi-layer structure and glass-fibre-reinforced mesh provide stability.

Features and Benefits
• Maximum aggressiveness and longevity
• Precision cutting for high alloy steel and tough materials
• Clean cuts with minimal burr formation
• Effortless slicing with thin design
• Stability ensured by multi-layer structure and glass-fibre-reinforced mesh

Standards
• EN 12413

Feature Attributes

Standards Met:
EN 12413
Bore:
22 mm
Thickness:
1 mm
Abrasive Material:
Aluminium Oxide
Centre Hole:
Straight Hole
Series:
K 960
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome