Laboratory cut-off wheels SG LAB HD STEELOX


Select
£3.19 Inc VAT (20%)


See all variants from £3.19

Description

The PFERD product range offers laboratory cut-off wheels (LAB) in different versions and dimensions. Laboratory cut-off wheels are used to produce precision cuts and for fast cutting of laboratory samples. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness H, which cuts very easily, with two outer fabrics for steel and stainless steel (INOX). For cutting work that requires high stability. For producing precision cuts and cutting laboratory samples quickly.

Feature Attributes

Applications:
Cutting of Profiles,Cutting of Solid Material,Cutting,Cutting of Pipes
Suitable For:
Stationary Machines,Lab Cutting Machine
Shape:
EHT / 41 / T1
Hardness:
H
Maximum Operating Speed:
80m/s
Hole Diameter:
22.23 mm
More attributes