1. Abrasives/
  2. Grinding Abrasives/
  3. Cutting
Laboratory cut-off wheels SG LAB STEEL

Laboratory cut-off wheels SG LAB STEEL


4 Variants From
£199.90

Inc VAT (20%)

See 4 Product Variants
£199.90

Description

The PFERD product range offers laboratory cut-off wheels (LAB) in different versions and dimensions. Laboratory cut-off wheels are used to produce precision cuts and for fast cutting of laboratory samples. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness H, which cuts very easily, with a middle fabric for steel and cast iron. For producing precision cuts and cutting laboratory samples quickly.

Feature Attributes

Hardness:

H

Shape:

EHT / 41 / T1

Suitable For:

Lab Cutting Machine,Stationary Machines

Abrasive Material:

Aluminium Oxide A

Hole Diameter:

32 mm

Maximum Operating Speed:

80 m/s