0
1
2
3

PTI 115mm x 1.0mm Thin Cutting Disc for Stainless Steel

Order Code: ZT5514927S

£0.44 Inc VAT (20%)


Description

115mm x 1.0mm Thin Cutting Disc  For standard, everyday jobs on all grades of stainless or mild steel and cutting thin sheet metals, car body work and thin-walled profiles opt for a  1mm  disc thickness.  These 1mm, thin profile cutting discs cut faster and cleaner and are perfect for efficiently cutting metal with minimum material removal therefore reducing waste  and machine wear. Suitable for all makes of 115mm angle grinders. The ideal cutting disc for the professional. Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90° Features: Diameter: 115mm Thickness: 1mm Bore diameter: 22.23mm Cutting Stainless and Mild Steel Fast Clean cut 30mm cutting depth Suitable for all 115MM Angle grinders Max RPM 13,300 Max 80 m/s

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome