Rail cut-off wheels (RAIL) SG RAIL STEEL


Select
Select
£20.99 Inc VAT (20%)
Up to 8% off


See all variants from £20.99

Description

The PFERD product range offers rail cut-off wheels (RAIL) in different dimensions. Rail cut-off wheels are used for fast and economical cutting of rails. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness Q for fast and economic cutting of rails.

Feature Attributes

Shape:
EHT / 41 / T1
Suitable For:
Stationary Machines,Petrol Cutter,Electric Angle Grinder,Rail Cutting Machine
Applications:
Cutting of Rails,Cutting of Solid Material,Cutting
Maximum Operating Speed:
100m/s
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome