Stationary cut-off wheels ZIRKON SGP HD CAST+STEEL


Select
Select
£53.99 Inc VAT (20%)
Up to 5% off


See all variants from £53.99

Description

The PFERD product range provides tools for the most demanding cutting work with its stationary cut-off wheels. Stationary cut-off wheels are available in a variety of versions and dimensions. Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Tool for the highest cutting work demands. Particularly suitable for cutting risers and sprues. Specially developed for use in foundries.

Feature Attributes

Applications:
Cutting,Cutting of Profiles,Cutting of Pipes,Cutting of Solid Material
Suitable For:
Heavy Duty Cutting Machine,Stationary Machines
Shape:
EHT / 41 / T1
Maximum Operating Speed:
100m/s
Abrasive Material:
ZA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome