Stone Cutting Discs, Silicon Carbide Flat Type 41


£0.42 Inc VAT (20%)
Up to 14% off

See 5 Product Variants
£0.42

Description

Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.

■ For use on stone, masonry and non-ferrous materials

■ 300mm to discs are for use with chop saws/cut-off machines, subject to bore compatibility.

■ Not to be used for wet cutting.

■ Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.

Feature Attributes

Type:
Type 41
Optimum angle for use:
90 °
Bond Type:
Resinoid Reinforced (BF)
Additional Conformity:
Manufactured According to EN12413
Grain Size:
24-Coarse
Thickness:
3 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome