Thin Metal Cutting Disc PRO+SCS41 (BX-200)


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description


Description unavailable

Feature Attributes

Type:
Type 41
Abrasive Material:
Aluminium Oxide
Grit:
46
Applications:
Cutting
Bore:
22.23 mm
Thickness:
1 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome