Universal Line PSF -


Select
£2.19 Inc VAT (20%)


See all variants from £2.19

Description

The entry-level range Universal LinePSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERDs high quality and safety standards.

Feature Attributes

Suitable For:
Angle Grinder,Cordless Angle Grinder
Applications:
Cutting Out Holes,Cutting of Solid Material,Cutting of Profiles,Cutting of Sheet Metal
Shape:
EHT / 41 / T1
Diameter:
76 mm
Maximum RPM:
20100 rpm
Hole Diameter:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome