Blade E110P Heavy Duty TiN Hi-speed Steel Blades with B10 Cutting Edge (E110P) - Pack of 10

Order Code: ZT1261564P

Qty of 2 for
£59.98 Inc VAT (20%)
£29.99 each
QuantityPriceDiscount
1 - 9£29.990%
10 +£28.495%

This product must be ordered in multiples of 2

Description

Blade E110P Heavy Duty TIN Hi-Speed Steel Blades with B10 cutting edge (E110P). The E110P is the heavy duty blade coated with PVD TIN for high resistance to wear. with a smaller B10 style head for smaller holes. Deburrs materials with spiral chips. Deburrs holes with min. diameter 0.08" (2mm). Great for Straight Edge and Hole Edge applications and Good for use on Steel, Aluminum, Copper, and Plastics.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome