Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Engineers Files
150MM (6") Flat Smooth Engineers File
By Bahco
1 Review
Order Code:
ZT1031206X
Overall Length
*
150mm
£4.79
each
Inc VAT (20%)
£47.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
47.90
https://www.zoro.co.uk/shop/tools-and-machining/engineers-files/150mm-6-inch-flat-smooth-engineers-file/p/ZT1031206X
Add to quotation
View all Engineers Files
Description
Edges tapered towards the tip, surfaces parallel.
Surfaces double cut, edges single cut.
Specifications
Product Variants