Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
File Sets
160MM (6.1/2") 6 Piece Medium Grade Diamond File Set
By Kennedy
View all 1 reviews
Order Code:
ZT1031521X
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/file-sets/160mm-6-half-inch-6-piece-medium-grade-diamond-file-set/p/ZT1031521X
Add to quotation
Schedule an order and save 5%
View all File Sets
Description
16cm - 120/140 grain.
Contents: hand, half round, three square, round, square and knife.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 160MM (6.1/2") 6 Piece Medium Grade Diamond File Set
Shape
Square
Hand
Three Square
Half Round
Knife
Round
Number of Pieces
6
Overall Length
160mm
Type of Cut
Smooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome