200MM (8") 5 Piece Engineers File Set
0
1
2
3

200MM (8") 5 Piece Engineers File Set

Order Code: ZT1031546X

£34.99 Inc VAT (20%)


Description

Sets of five high-quality 8 inch engineers files complete with handles and a plastic roll-up wallet with tie. Supplied in a cardboard display box.

Set Contents
• One each: hand bastard, hand second, square bastard, half round bastard, round bastard

Features and Benefits
• Boasting some of the most ergonomic file handle designs available
• High removal rate with minimal wear
• Comes in a handy pouch to organize your files

Typical Applications
• Effective for filing flat surfaces, sharp corners and shoulders as well as deburring
• Also effective for filing holes, large fillets and concave surfaces

See full description
Specifications for 200MM (8") 5 Piece Engineers File Set
  • Number of Pieces
    8
  • MFR Part No.
    1-478-08-1-2
  • Overall Length
    200mm
  • Includes
    Hand Bastard, Hand Second, Square Bastard, Half Round Bastard, Round Bastard
  • Shape
    Flat
  • Type of Cut
    Bastard