Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
File Sets
3 Piece Hand Curved Tooth Milled File Set
By Kennedy
Order Code:
ZT1031536X
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/file-sets/3-piece-hand-curved-tooth-milled-file-set/p/ZT1031536X
Add to quotation
Schedule an order and save 5%
View all File Sets
Description
Contents:
1x Flat 200mm (8"), 255mm (10") and 305mm (12") standard cut.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3 Piece Hand Curved Tooth Milled File Set
Number of Pieces
3
Type of Cut
Curved Cut
Includes
(3) Hand Files
Shape
Hand
Overall Length
255mm
200mm
305mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome