60x50mm Flap Wheel P120

Order Code: ZT1095890S

£5.69 Inc VAT (20%)
£5.995% off


Description

These 60 x 50mm flap wheels are ideal for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. Available with either a 40, 80 or 120 grit, the flap wheels possess a high-performance aluminum oxide grain that guarantees fast material removal.

Features and Benefits
• Aluminium oxide abrasive material is effective and efficient at material removal
• Suited for deburring, cleaning, blending, finishing and material removal for a variety of uses
• Available with either 40, 80 or 120 grit size to suit your exact needs

Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust

See full description
Specifications for 60x50mm Flap Wheel P120
  • Abrasive Material
    Aluminium Oxide
  • Grit
    120
  • Diameter
    60mm
  • Wheel Type
    Flap Wheel
  • Width
    50mm
  • MFR Part No.
    GS6050120
  • Maximum Operating Speed
    12600rpm
  • Mounting Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome