0
1

Conical Flap Discs, Aluminium Oxide - Fibre Backed


Select
Select
£0.64 Inc VAT (20%)
Up to 14% off


See all variants from £0.64

Description

Conical flap discs are a high performance alternative to sanding discs where surface finish is important. On light gauge sheet metal, the overlapped abrasive strips slowly wear away revealing fresh abrasive.

Features and Benefits
• The overlap design reduces clogging and ensures the disc always cuts effectively and
• Provides a consistent finish throughout disc life
• No backing pads needed

Notes
• Safe to use at 80m/s on any grinder

Standards
EN12413

Feature Attributes

Abrasive Material:
Aluminium Oxide
Bore Thread Size:
No Thread
Standards/approvals:
Manufactured According to EN12413
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch)
Disc Type:
Conical (Type 29)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome