0
1

Conical Flap Discs, Zirconium Oxide - Aluminium Backed


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

High performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important.

Overlapped abrasive strips slowly wear away revealing fresh abrasive, ensuring the disc always cuts effectively, reducing clogging and providing constant finish throughout disc life.

No backing pads needed. Safe to use at 80m/s on any grinder.

Feature Attributes

Backing Material:
Aluminium-Backed (General-purpose).
Abrasive Material:
Zirconium Oxide
Bore Thread Size:
M14
Standards/approvals:
Manufactured According to EN12413,Complies to oSa Regulations
Disc Diameter:
125 mm
Maximum Operating Speed:
12,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome