GFBCIQ - Ceramic Flap Disc - conical


Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

CERAMIQ® flap
Aggressive metal finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and Titanium.

• Cuts Faster.
• Lasts Longer.
• Wastes Less.
• Saves Money.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Feature Attributes

Bore Thread Size:
No thread
Disc Type:
Conical (Type 29)
Abrasive Material:
Ceramic
Maximum Operating Speed:
13,300 rpm
Disc Diameter:
115 mm
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome