0
1

GFBZ Standard Density Flap Disc - Zirconium


£3.09 Inc VAT (20%)

See 6 Product Variants
£3.09

Description

Standard Zirconium flap disc for use on a wide range of ferrous materials offering a consistent grinding and finishing performance. These abrasive flap disc are used on right angle grinders offering,

• Long Life compared to resin fibre discs.
• High Stock Removal.
• Free Cutting.
• suitable for Industrial applications on most metals including weld seam removal, surface blending and edge grinding, excellent for Stainless Steel.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Feature Attributes

Disc Type:
Conical (Type 29)
Abrasive Material:
Zirconium Oxide
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
Bore Thread Size:
No thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome