Stingray Zirconia Fibre-Backed Flap Discs


Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

T4377
Flat profile flap disc that works to the principle of self-renewal, guaranteeing a consistent form throughout the whole life of the disc - saving you precious time and money.

Features and Benefits
• High form retention ensures effective, consistent cutting speed
• Very high performance zirconia alumina abrasive grit - perfect for use in highly industrial environments
• Comes with X-LOCK technology to keep discs safe and secure

Typical Applications
• General-purpose flap for use with all types of metal

Feature Attributes

Disc Type:
Flat (Type27)
Abrasive Material:
Zirconia Alumina
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch)
Disc Diameter:
115 mm
Bore Thread Size:
22,23mm
Maximum Operating Speed:
13300 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome