Zirconium Flap Discs


£2.39 Inc VAT (20%)
Up to 5% off

See all variants from £2.39

Description

Flap discs with fiberglass support ZIRCONIUM CANVAS
Slats in Zirconium cloth support weight X arranged single. The disc is available in both flat and conical versions.
Characteristics and advantages of use:
Zirconium abrasive is particularly suitable for applications with high pressure of use, even on good power angle grinders. Large surface of abrasive material, constant consumption, continuous exposure of new grain, high and uniform cutting capacity.
Main types of application:
Deburring, removal of weld seams and projections, removal of calamine, rust and oxidation in general, reduction of sharp corners and edges.
Application materials:
Stainless steel, alloy and non-alloy steel, aluminium, non-ferrous metals and their alloys, construction steel, cast iron, titanium.

Feature Attributes

Applications:
Deburring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome