Zirconium Flap Discs


£3.39 Inc VAT (20%)

See all variants from £3.39

Description


Description unavailable

Feature Attributes

Abrasive Material:
Zirconia
Bore Thread Size:
22.23 mm
Disc Type:
Convex Mop Disc
Series:
SMT
Backing Material:
Glass Fibre
Applications:
Steel,Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome