Zirconium Jumbo Flap Disc


£4.59 Inc VAT (20%)

See 3 Product Variants
£4.59

Description

Jumbo Premium flap disc - contains up to 60% more useable abrasive material. Suitable for a wide range of materials and applications, offering consistant grinding and finishing performance, long life compared to resin fibre discs and reduced vibration and noise compared to depressed centre grinding discs.
Size: 115mm diameter x 22mm bore.

Feature Attributes

Abrasive Material:
Zirconia Alumina
Maximum Operating Speed:
13,300 rpm
Disc Diameter:
115 mm
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
Disc Type:
Conical (Type 29)
Bore Thread Size:
M14
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome