15x15mm Flap Wheel P1203mm Shank

Order Code: ZT1039234P

£6.39each Inc VAT (20%)
£63.90 minimum order value
£6.998.5% off

Minimum order quantity: 10.

Description

Available with either an 80 or 120 grit, these 15mm x 15mm flap wheels are designed for deburring, cleaning, finishing, blending or material removal. With an aluminium oxide abrasive material and a 3mm shank, the products can be widely utilised.

Features and Benefits
• Available with either an 80 or 120 grit abrasive to suit your needs
• Suited for deburring, cleaning, material removal, blending and finishing for versatility of use
• Aluminium oxide abrasive material is fast and effective at removing materials

Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust

See full description
Specifications for 15x15mm Flap Wheel P1203mm Shank
  • Grit
    120
  • Diameter
    15mm
  • Hole Diameter
    3mm
  • Width
    15mm
  • MFR Part No.
    GSM1515120
  • Abrasive Material
    Aluminium Oxide
  • Wheel Type
    Flap Wheel
  • Maximum Operating Speed
    40000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome