1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Abrasive Wheels

Abrasive Wheels


Select
See all variants from
£49.99

Inc VAT (20%)

See all variants from £49.99

Description

CORINDON cloth wheels for Satin finishing machine
Description:
Corundum cloth weight X Flex.
Features and benefits:
Excellent combination of handling and durability. The fabric used guarantees an excellent balance between flexibility and resistance. The four-key system offers efficient dragging of the abrasive tool and ensures rapid insertion of the tool.
Main types of application:
Finishing of large flat, concave or convex surfaces, internal and external grinding of tanks, containers. Removal and cleaning of weld seams.
Application materials:
Stainless steel, normal steel, alloy steel, aluminium, titanium and non-ferrous materials and their alloys, plastic, vertoresina, marble, stone.

See full description

Feature Attributes

Product Type:

Abrasive Wheel

Diameter:

100 mm

Width:

100 mm

Hole Diameter:

19 mm

Type:

Cloth Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome