Brite Interleaved Finishing Wheels with Coated Abrasive Cloth


Select
Select
Select
£6.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £6.99

Description

Radially mounted, non woven nylon pads inbedded with abrasive grit.

Features and Benefits
• Highly flexible wheels
• Extreme ease of use
• Ideal for contoured surfaces

Typical Applications
• Suitable for a variety of fine & ultra-fine finishing applications.

Grit Embedded Nylon ( Non interleaved).
Grade : Aluminium Oxide, Very Fine.

See full description

Feature Attributes

Shank Diameter:
6 mm
Shank Type:
Straight
Hole Diameter:
6 mm
Wheel Type:
Interleaved Flap Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome