Flap drums - Aluminium oxide A version


Select
£45.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £45.99

Description

Suitable for general work on medium-sized and large metal surfaces, e.g. fine grinding work on large radii in container, kitchen and apparatus construction, and achieving uniform finishes (grinding patterns) on large surfaces and contours in manual applications. Suitable for all conventional keyway systems.

Feature Attributes

Suitable For:
Drum Grinders
Applications:
Work On Weld Seams,Surface Work,Deburring,Leveling,Step-By-Step Fine Grinding
External Diameter:
100 mm
Hole Diameter:
19 mm
Width:
100 mm
Abrasive:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome