Interleaved Nylon Flap Wheels


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

The Spindle Mounted Interleaved Flap wheel is designed for high efficiency and precision. This flap wheel offers a high cut rate with a uniform scratch pattern used widely on steel, cast iron, stainless steel high alloys, aluminium, and non-ferrous materials. This versatile tool excels in blending, cleaning, and finishing surfaces without altering dimensional details or causing gouges.

Features and Benefit
• Compact size for precision work and ease of handling in tight spaces
• Easy attachment to power tools, providing stability and efficiency
• Interleaved design combines different abrasive materials to enhance cutting and finishing performance
• Efficiently removes material, saving time and effort
• Built to withstand rigorous use, providing extended tool life
• One tool can be used across various applications, reducing the need for multiple tools

Typical Applications
• Blending weld seams and smoothing rough edges on steel and cast iron components
• Cleaning and finishing automotive parts made from stainless steel, aluminium, and other metals
• Removing rust and surface contaminants without damaging the underlying material
• Finishing and deburring high alloy and non-ferrous materials used in aircraft components
• Smoothing and preparing metal parts for structural applications
• Surface preparation of machined parts before assembly
• Cleaning and refurbishing metal surfaces in industrial equipment and machinery
• Removing corrosion and surface contaminants from various parts

See full description

Feature Attributes

Shank Type:
Plain
Abrasive Material:
Aluminium Oxide
Width:
50 mm
Colour:
Brown
Wheel Type:
Interleaved Flap Wheel
Grit:
Very Fine
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome