Non-Woven Combi Drums, 100 X 100 X 19mm


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description

NCW600S Non-Woven Combi Drums offer a satin finish drums for stainless steel and metals.

Features and Benefits
• Non-woven and abrasive cloth flaps combination offer fine surface scratch pattern and high removal rate
• Fan-shape radial arrangement which is anchored firmly to the centre core ensures optimal adaptation to the contours of the work piece

Typical Applications
• Range from the finish grinding of weld seams to finish sanding surfaces on various types of material with straight and curved work pieces

Notes
Tested according to the guidelines of the oSa directives and is guaranteed to comply with European safety standard EN 13743

Feature Attributes

Maximum Operating Speed:
3700 rpm
Shank Type:
Straight
Grade:
Medium
Thickness:
100 mm
Abrasive Material:
Aluminium Oxide
Diameter:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome