1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Non Woven Interleaf Wheels

Non Woven Interleaf Wheels


Select
See all variants from
£46.99

Inc VAT (20%)

See all variants from £46.99

Description

Mixed wheels in Canvas and Nonwoven Fabric for Satin Machine
Abrasive Cloth and High Performance Non-Woven Fabric converted wheels with key hole for Satin Machine.

Features and advantages:
They offer greater cutting than non-woven wheels only, maintaining an excellent degree of finish, extreme ease of use, combined with high ventilation, low noise typical of non-woven fabrics. The four-key system offers efficient dragging of the abrasive tool and ensures rapid insertion of the tool.
Main types of application:
Light deburring and cleaning. Satin finish of small and large surfaces. Removal of
oxidations. Removal of marks left by previous processes.
Application materials:
Stainless steels, normal or special steels, non-ferrous metals and their alloys, aluminium, cast iron, titanium.

See full description

Feature Attributes

Applications:

Cleaning,Light Deburring

Hole Diameter:

19 mm

Diameter:

100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome