POLIFAN flap discs ceramic oxide grain CO-FREEZE SG INOX


£7.99 Inc VAT (20%)
Up to 20% off

See all variants from £7.99

Description

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. POLIFAN flap disc specifically designed for stainless steel (INOX) with ultra-cool grinding. Due to the ceramic oxide grain CO with active grinding and cooling special coating (FREEZE), there is no heat discolouration (even in sub-optimal thermal conditions), so no reworking is required.

Feature Attributes

Applications:
Work On Weld Seams,Surface Grinding,Step-By-Step Fine Grinding
Suitable For:
Angle Grinder
Abrasive:
Co-Freeze
Hole Diameter:
22.23 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome