POLIFAN flap discs zirconia alumina Z SG POWER STEELOX


Select
Select
£6.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £6.99

Description

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. The POLIFAN POWER flap disc stands out due to its aggressive stock removal rate and excellent tool life while achieving maximum economic efficiency. It is the best conventional flap disc for steel. For discerning users, the high-performance POLIFAN POWER flap disc is the first choice worldwide for the machining of steel. The versatile POLIFAN flap disc offers an optimal combination of excellent tool life and maximum stock removal rate.

Feature Attributes

Suitable For:
Angle Grinder
Shape:
PFF / A / T27
Abrasive:
Z
Mounting System:
Centre Hole
Hole Diameter:
22.23 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome