Satin Finish Flapbrush, 100mm X 100mm, Pack of 5


£18.99 Inc VAT (20%)

See all variants from £18.99


Description unavailable

Feature Attributes

Colour:
Brown
Shank Type:
4 Keyway
Width:
100 mm
Hole Diameter:
19 mm
Diameter:
100 mm
Abrasive Material:
Aluminium Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome