Grinding Disc


£5.69 Inc VAT (20%)
Up to 5% off

See 3 Product Variants
£5.69

Description

The Norton® Quantum 3 grinding discs deliver high stock removal at high speeds and have been specifically developed for more aggressive, faster and more comfortable grinding wheels. Made from the best ceramic grain technology and bonding system, each disc has higher grain retention for longevity and a reduction in grinding temperature.

Features and Benefits
• Less cutting vibration delivers improved operator comfort with reduced hand fatigue
• The sharper wheel provides high metal removal and reduces pressure for faster cutting action and less grinding time
• Less downtime and waste with longer wheel life using fewer wheels
• Allows for cutting in tight corners and grooves for job adaptability
• Lightweight discs boost amperage on cordless grinders for enhanced cutting power

Typical Applications
• Weld removal and cleaning
• Bevelling and general grinding applications on black steel, duplex, high chrome alloys and hard alloys

Standards
• EN12413
• Complies to oSa Regulations

Feature Attributes

Grain Size:
24-Coarse
Grit:
24
Maximum Operating Speed:
80m/s
Applications:
Grinding
Standards Met:
Complies to oSa Regulations
Type:
Type 27
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome