Metal Grinding Disc Pro+


£2.39 Inc VAT (20%)

See 5 Product Variants
£2.39

Description


Description unavailable

Feature Attributes

Type:
Type 27
Abrasive Material:
Aluminium Oxide
Grit:
30
Bore:
22.23 mm
Suitable For:
Steel
Grade:
Medium/Coarse
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome