Mounted flap wheels - Zirconia alumina Z-COOL version


Select
Select
Select
£4.69 Inc VAT (20%)
Up to 16.5% off


See all variants from £4.69

Description

On mounted flap wheels, the flaps made of coated abrasive are arranged radially around the tool axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond. In ISO 3919, mounted flap wheels are designated as "flap wheels with shaft". For coarse grinding work with a high stock removal rate and cool grinding. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

Feature Attributes

Suitable For:
Straight Grinder,Flexible Shaft Drive
Applications:
Step-By-Step Fine Grinding,Work On Weld Seams,Surface Work,Leveling,Deburring
Abrasive Material:
Zirconia Alumina Z-Cool
Shank Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome