Overlap slotted disc


£4.19 Inc VAT (20%)
Up to 6.5% off

See 2 Product Variants
£4.19

Description

Special tool for side grinding in grooves, fillets and slots. They are mounted via a central threaded hub.

Feature Attributes

Suitable For:
Straight Grinder,Flexible Shaft Drive
Number of Layers:
4Stuck
Width:
5 mm
Abrasive Material:
Aluminium Oxide A
Grit Size:
80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome