POLICLEAN discs PCLD - Silicon carbide SiC version


£17.99 Inc VAT (20%)
Up to 22.5% off

See all variants from £17.99

Description

The non-woven cleaning material is glued onto a glass-fabric base. This makes POLICLEAN discs suitable for use in face-down grinding. For coarse cleaning work, e.g. removing paint, scale, heat discolouration, rust and adhesive residue. POLICLEAN is a coarsely structured, abrasive, non-woven cleaning fabric that was developed from a special combination of synthetic fibres and abrasive grain.

Feature Attributes

Width:
13 mm
Suitable For:
Straight Grinder,Flexible Shaft Drive
Abrasive Material:
Silicon Carbide Sic/C
Maximum RPM:
10000 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome