POLICO abrasive cones (PCO)


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

For general grinding work on metals and other materials. POLIROLL cartridge rolls consist of spirally wound, coated abrasives. The abrasive grain is embedded in the resinoid coating on the sturdy backing material, which achieves the best possible abrasive performance.

Feature Attributes

Suitable For:
Straight Grinder,Flexible Shaft Drive
Applications:
Sharpening,Working On Edges,Work On Weld Seams,Deburring,Leveling,Step-By-Step Fine Grinding
Height:
50 mm
Abrasive Material:
Aluminium Oxide A
External Diameter:
10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome