POLINOX discs PNER - Silicon carbide SiC version


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

Suitable For:
Cordless Angle Grinder,Angle Grinder
Applications:
Cleaning,Roughening,Step-By-Step Fine Grinding,Surface Work,Deburring
Hole Diameter:
22.23 mm
Abrasive Material:
Silicon Carbide Sic/C
Width:
13 mm
Grit Size:
Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome