POLINOX discs PNL - Aluminium oxide A version


Select
Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

POLINOX grinding discs consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive flaps are stuck to a glass-fabric backing pad, meaning that the discs can be used face-down. A long tool life is achieved through the dense packing of the flaps. The tool is designed for working on large surfaces with speed-adjustable angle grinders.

Feature Attributes

Suitable For:
Cordless Angle Grinder,Angle Grinder
Applications:
Surface Work,Roughening,Cleaning,Deburring,Step-By-Step Fine Grinding
Width:
20 mm
Abrasive Material:
Aluminium Oxide A
Hole Diameter:
22.23 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome