POLINOX discs PNZ - Aluminium oxide A version


Select
Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

POLINOX grinding discs consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven and abrasive-cloth flaps are stuck to a glass-fabric backing pad, meaning that the discs can be used face-down on large surfaces. A long tool life is achieved through the dense packing of the flaps. The tool is designed for working on large surfaces with speed-adjustable angle grinders.

Feature Attributes

Suitable For:
Cordless Angle Grinder,Angle Grinder
Applications:
Surface Work,Roughening,Cleaning,Step-By-Step Fine Grinding,Deburring
Abrasive Material:
Aluminium Oxide A
Width:
20 mm
Hole Diameter:
22.23 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome