POLINOX drums PNG - Aluminium oxide A version


Select
£49.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £49.99

Description

POLINOX grinding drums are especially well suited to work on large surfaces. The non-woven abrasive is made of several very wavily arranged strips of non-woven abrasive material, wound around a core. The wavy structure of the non-woven abrasive material permits seamless brush matting of surfaces.

Feature Attributes

Suitable For:
Drum Grinders
Applications:
Surface Work,Deburring,Cleaning,Step-By-Step Fine Grinding,Roughening
External Diameter:
100 mm
Abrasive Material:
Aluminium Oxide A
Width:
100 mm
Hole Diameter:
19 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome