POLINOX drums PNZ - Aluminium oxide A version


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

POLINOX grinding drums are especially well suited to work on large surfaces. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. The flap structure facilitates improved stock removal and achieves a coarser surface finish.

Feature Attributes

Applications:
Roughening,Surface Work,Cleaning,Deburring,Step-By-Step Fine Grinding
Suitable For:
Drum Grinders
Width:
100 mm
Hole Diameter:
19 mm
External Diameter:
100 mm
Maximum RPM:
4800,2500 rpm,rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome