POLINOX hand pads PVSK - Aluminium oxide A version


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

Suitable for very fine grinding on small to large surfaces and contours, and for manually cleaning metal and painted surfaces. Achieve matt and satin-finished surfaces. Highly open structure.

Feature Attributes

Suitable For:
Manual Application
Applications:
Surface Work,Step-By-Step Fine Grinding,Roughening,Cleaning
Width:
150 mm
Length:
225 mm
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome