POLINOX mounted grinding wheels PNG - Aluminium oxide A version


£36.99 Inc VAT (20%)

See 6 Product Variants
£36.99

Description

POLINOX mounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. They are made of several very wavily arranged strips of non-woven abrasive material, wound around a core. The wavy structure of the non-woven abrasive material permits seamless brush matting of surfaces.

Feature Attributes

Suitable For:
Flexible Shaft Drive,Straight Grinder
Applications:
Step-By-Step Fine Grinding,Surface Work,Cleaning,Deburring,Roughening
Width:
50 mm
Shank Diameter:
6 mm
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome