POLINOX mounted grinding wheels PNZ - Silicon carbide SiC version


Select
£20.99 Inc VAT (20%)
Up to 16% off


See all variants from £20.99

Description

POLINOX mounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. This flap structure facilitates improved stock removal and achieves a coarser surface finish.

Feature Attributes

Suitable For:
Flexible Shaft Drive,Straight Grinder
Maximum RPM:
4000 rpm
Shank Diameter:
6 mm
External Diameter:
80 mm
Width:
50 mm
Abrasive Material:
Silicon Carbide Sic/C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome