Silver Ceramic DPC (T27) Grinding Disc with Precision Shaped Ceramic Grain


Select
£3.79 Inc VAT (20%)


See all variants from £3.79

Description

3M™ Silver Depressed Centre Grinding disc is 3M's type 27 disc, built to deliver an unbeatable combination of performance and durability. The disc delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and much more.

The disc features 3M's Precision Shaped Grain, which continually fractures into ultra-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing - as traditional abrasives do. This means you get significantly increased durability over conventional ceramic grain abrasives while maintaining a high cut-rate over the entire life of the disc.

Features and Benefits
• 3M Precision Shaped Grain cuts cleanly and fast, drastically increasing productivity
• Long-lasting disc provides great performance value
• Perfect for use on a variety of substrates such as carbon steel and stainless steel

Typical Applications
• Suitable for heavy grinding, beveling and weld removal
• Used for aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals

Notes
• Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly

See full description

Feature Attributes

Type:
Type 27
Bore:
22.23 mm
Grain Designation:
27 A36 P BF
Hardness:
Soft
Series:
Silver
Thickness:
7.0 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome